Zoro Homepage

Pneumatic Combination Tool, 3/4 In. W

  • Mfr # 422497

  • Zoro # G1891513


product price: $4,127.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel Strapping
Application
Irregular Shapes
For Strapping Width
3/4"
Notch Type
Single Reverse
For Strapping Thickness
0.017" to 0.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422497
Zoro #
G1891513
UPC #
094701040434
Country of Origin
United States

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
0.017" to 0.025"
Fits Strap Width
3/4 in
Min. Strapping Width
3/4 in
Max. Strapping Width
3/4 in

Details

Item
Combination Tool
For Use With
Steel Strapping
Application
Irregular Shapes
Notch Type
Single Reverse
Weight
9.5 lb.
Tension Capacity
700 lb.
Required Pressure
70 to 90 psi
Material
Steel
Handle Covering Material
Steel
Compatible Strapping
Steel Strapping
Pressure
70 to 90 psi
Tool Tension Capacity
700 lb
Seal Surface Type
Round
Tool Power Source
Pneumatic
Tool Strength
Heavy Duty
Color
Black, Silver
Fits Strap Tensile
.025
Tool Type
Combination Tool
Crimping
2 Sided
Tool Weight
11 lb
Tool Seal Type
Pusher Seals
Tool Action
Front Action
Tool Joint Type
Single Notch
Tensioner Application
High Tensile Irregular Load
Handle Grip
No
Tool Style
Pusher

Description

Combination Tool, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile .025, Tool Seal Type Pusher Seals, Tool Joint Type Single Notch, Tool Weight 11 lb, Tool Tension Capacity 700 lb, Tool Style Pusher, Tensioner Application High Tensile Irregular Load, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.