Zoro Homepage

Steel Strapping Cutter, Strap Width 2 In

  • Mfr # 005740

  • Zoro # G1467286


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Tool Operation Type
2 Handed
Tool Strength
Heavy Duty
Fits Strap Width
2 in
Fits Strap Tensile
.050
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005740
Zoro #
G1467286
UPC #
-
Country of Origin
India

Dimensions

Fits Strap Width
2 in
Overall Length
30 in
Tool Length
24"
Strap Width
2"

Details

Tool Operation Type
2 Handed
Tool Strength
Heavy Duty
Fits Strap Tensile
.050
Tool Weight
8 lb
Strap Gauge
0.050"
Construction
Alloy Steel, Black Oxide Finish
Item
Strapping Cutter
Material
Alloy Steel, Black Oxide Finish
Handle Type
Non-Cushion Grip
Weight
8 lb.
Tool Type
Cutter Tool
Color
Black, Silver
Handle Grip
Yes
Compatible Strapping
Steel Strapping
Handle Covering Material
Plastic

Description

Strapping Cutter, Tool Operation Type 2 Handed, Tool Strength Heavy Duty, Fits Strap Width 2 in, Fits Strap Tensile .050, Overall Length 25 1/2 in, Tool Weight 8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.