Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Sealer, Front Action

  • Mfr # 008610

  • Zoro # G1996373


product price: $493.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
Application
Flat Surfaces
For Strapping Width
5/8"
Notch Type
Double Down
For Strapping Thickness
Up to 0.023"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008610
Zoro #
G1996373
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
5/8"
For Strapping Thickness
Up to 0.023"
Min. Strapping Width
5/8 in
Fits Strap Width
5/8 in
Handle Length
9 in
Max. Strapping Width
5/8 in

Details

Item
Strapping Sealer
For Use With
Steel
Application
Flat Surfaces
Notch Type
Double Down
Style
Front Action
Weight
3 lb.
Material
Steel
Tool Action
Front Action
Tool Seal Type
Open Seals
Tool Weight
3 lb
Tool Style
Front Action
Compatible Seal Type
Open Seals
Tool Type
Sealer Tool
Handle Grip
No
Tool Strength
Standard Duty
Color
Black
Compatible Strapping
Steel Strapping
Tool Joint Type
Double Notch
Tensioner Application
Regular Duty
Crimping
2 Sided
Tool Power Source
Manual
Seal Surface Type
Flat
Fits Strap Tensile
.023

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .023, Tool Seal Type Open Seals, Tool Joint Type Double Notch, Handle Length 9 in, Tool Weight 3 lb, Tool Style Front Action, Tensioner Application Regular Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Compatible Seal Type Open Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.