Zoro Homepage

Strapping Dispenser, 16 x 25 In.

  • Mfr # 273725

  • Zoro # G2532765


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Compatible Strapping
Steel Strapping
Cart Design
Standard Duty
Min. Strapping Width
3/8 in
Max. Strapping Width
3/4 in
Strapping Wind
Oscillated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273725
Zoro #
G2532765
UPC #
094700622358
Country of Origin
United States

Dimensions

Min. Strapping Width
3/8 in
Max. Strapping Width
3/4 in
Fits Core Size
16 in Dia
Overall Height
37-3/4"
Core Dia.
16"
Overall Length
16"
Overall Width
25"
Strapping Size
3/8" to 3/4"
For Core Dia.
16 in

Details

Compatible Strapping
Steel Strapping
Cart Design
Standard Duty
Strapping Wind
Oscillated
Coil Type
Mill Wound
Item
Strapping Dispenser
For Use With
Plastic or Steel Strapping
Material
Steel
Color
Black
Finish
High Gloss
Cart Fastener Type
Brake

Description

Strapping Dispenser, Compatible Strapping Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, For Core Dia. 16 in, Finish High Gloss, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.