Zoro Homepage

Strapping Dispenser, 28 x 18-1/2 In.

  • Mfr # 20420

  • Zoro # G3443045


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Compatible Strapping
Steel Strapping
Cart Design
Standard Duty
Min. Strapping Width
3/4 in
Max. Strapping Width
1 1/4 in
Strapping Wind
Ribbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20420
Zoro #
G3443045
UPC #
-
Country of Origin
United States

Dimensions

Min. Strapping Width
3/4 in
Max. Strapping Width
1 1/4 in
Fits Core Size
8 in Dia
Overall Height
41"
Overall Length
28"
Strapping Size
3/4" or 1-1/4"
Overall Width
18-1/2"
Core Dia.
8" or 16"
For Core Dia.
8 in

Details

Compatible Strapping
Steel Strapping
Cart Design
Standard Duty
Strapping Wind
Ribbon
Item
Strapping Dispenser
Coil Type
Ribbon/Mill Wound
Material
Steel
For Use With
Steel Strapping
Finish
High Gloss
Cart Fastener Type
Brake
Color
Black

Description

Strapping Dispenser, Compatible Strapping Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in, Strapping Wind Ribbon, For Core Dia. 8 in, Finish High Gloss, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.