Strapping Seal, 1/2 In., Push, PK3000
Mfr # 000503
Zoro # G1775812
product price: $194.99
/pk 3000, $0.06/ea
Free Shipping & Returns
Key Features
Seal Type
Push
Size
1/2"
Material
Steel
Length
1"
Joint Type
Single Reverse Notch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000503
Zoro #
G1775812
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2"
Length
1"
Fits Strap Width
1/2 in
Seal Inside Width
1/2 in
Seal Length
1 in
Details
Item
Strapping Seal
Seal Type
Push
Material
Steel
Joint Type
Single Reverse Notch
Application
Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 2X1504, 085604, 1/2 x 1/59" APEX PLUS COIL
Seal Application
Regular Duty Seals
Strapping Buckle Type
Light Duty Buckles
Quantity
3,000
Standards
ASTM
Seal Finish
Painted
Seal Surface Type
Flat
Tool Joint Type
Single Reverse Notch
Compatible Strapping
Steel Strapping
Strapping Seal Type
Pusher Seals
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 1 in, Tool Joint Type Single Reverse Notch, Seal Surface Type Flat, Quantity 3,000, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.