Zoro Homepage

Strapping Seal, 3/4 In., Push, PK4000

  • Mfr # 000572

  • Zoro # G0940177


product price: $353.99
/pk 4000, $0.09/ea
Free Shipping & Returns

Key Features

Seal Type
Push
Size
3/4"
Material
Steel
Joint Type
Single Notch
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000572
Zoro #
G0940177
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4"
Length
1"
Seal Inside Width
3/4 in
Seal Length
1 in
Fits Strap Width
3/4 in

Details

Item
Strapping Seal
Seal Type
Push
Material
Steel
Joint Type
Single Notch
Application
Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 2X1506, 085684, 3/4 x 1/59" APEX PLUS COIL
Seal Application
High Tensile Seals
Seal Surface Type
Round
Quantity
4,000
Seal Finish
Painted
Strapping Buckle Type
Heavy Duty Buckles
Compatible Strapping
Steel Strapping
Standards
ASTM
Strapping Seal Type
Pusher Seals
Tool Joint Type
Single Notch

Description

Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application High Tensile Seals, Fits Strap Width 3/4 in, Seal Length 1 in, Tool Joint Type Single Notch, Seal Surface Type Round, Quantity 4,000, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Painted, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.