Zoro Homepage

Strapping Seal, 3/4In, Snap-On Grit, PK1000

  • Mfr # 34 DY

  • Zoro # G2020794


product price: $258.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Seal Type
Snap-On Grit
Size
3/4"
Material
Steel
Application
Plastic Strapping
Joint Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34 DY
Zoro #
G2020794
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4"
Length
2-1/8"
Seal Inside Width
3/4 in
Fits Strap Width
3/4 in
Seal Length
2 1/8 in

Details

Item
Strapping Seal
Seal Type
Snap-On Grit
Material
Steel
Application
Plastic Strapping
Joint Type
Crimp
Seal Surface Type
Flat
Seal Application
Regular Duty Seals
Seal Finish
Painted
Quantity
1,000
Standards
ASTM
Strapping Buckle Type
Light Duty Buckles
Tool Joint Type
Crimp
Compatible Strapping
Polyester Strapping
Strapping Seal Type
Open Seals

Description

Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 2 1/8 in, Tool Joint Type Crimp, Seal Surface Type Flat, Quantity 1,000, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.