Strapping Seal, 3/8 In., Push, PK5000
Mfr # 000453
Zoro # G2145141
product price: $285.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Seal Type
Push
Size
3/8"
Material
Steel
Length
1-1/8"
Joint Type
Single Notch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000453
Zoro #
G2145141
UPC #
094700620309
Country of Origin
United States
Dimensions
Size
3/8"
Length
1-1/8"
Fits Strap Width
3/8 in
Seal Inside Width
3/8 in
Seal Length
1 1/8 in
Details
Item
Strapping Seal
Seal Type
Push
Material
Steel
Joint Type
Single Notch
Application
Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 2X1502
Compatible Strapping
Steel Strapping
Standards
ASTM
Seal Finish
Painted
Seal Surface Type
Flat
Quantity
5,000
Seal Application
Regular Duty Seals
Strapping Buckle Type
Light Duty Buckles
Tool Joint Type
Single Notch
Strapping Seal Type
Open Seals
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/8 in, Seal Length 1 1/8 in, Tool Joint Type Single Notch, Seal Surface Type Flat, Quantity 5,000, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.