Zoro Homepage

Strapping Seal, 5/8 In., Open, PK200

  • Mfr # 2X1099

  • Zoro # G2692164


product price: $18.79
/pk 200, $0.09/ea

Key Features

Seal Type
Open
Size
5/8"
Material
Steel
Joint Type
Double Notch
Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X1099
Zoro #
G2692164
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8"
Length
1-1/4"
Fits Strap Width
5/8 in
Seal Inside Width
5/8 in
Seal Length
1 1/4 in

Details

Item
Strapping Seal
Seal Type
Open
Material
Steel
Joint Type
Double Notch
Application
Mfr. No. 2X1505, 085644, 5/8 x 1/59" APEX PLUS COIL
Seal Application
Regular Duty Seals
Seal Surface Type
Flat
Strapping Seal Type
Open Seals
Seal Finish
Painted
Quantity
200
Strapping Buckle Type
Light Duty Buckles
Tool Joint Type
Double Notch
Standards
ASTM
Compatible Strapping
Steel Strapping

Description

Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 5/8 in, Seal Length 1 1/4 in, Tool Joint Type Double Notch, Seal Surface Type Flat, Quantity 200, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.