Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tensioner, 18 V, Plastic, Flat

  • Mfr # BXT4-16

  • Zoro # G716114449


product price: $5,461.99
/ea
Free Shipping & Returns

Key Features

Tool Style
Battery Powered Feedwheel
Battery Voltage
18 V
Tool Seal Type
Friction Weld
Tool Joint Type
Friction Weld
Fits Strap Width
1/2 in, 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXT4-16
Zoro #
G716114449
UPC #
-
Country of Origin
Eswatini

Dimensions

Fits Strap Width
1/2 in, 5/8 in
Max. Strapping Width
5/8 in
Min. Strapping Width
1/2 in
Overall Length
14 1/2 in
Handle Length
6 in
Overall Width
5 9/10 in
Overall Height
5 3/10 in

Details

Tool Style
Battery Powered Feedwheel
Battery Voltage
18 V
Tool Seal Type
Friction Weld
Tool Joint Type
Friction Weld
Tensioner Type
Battery
Standards
CE
Tool Weight
8.8 lb
Tool Type
Tensioner
Handle Grip
Yes
Item
Strapping Tensioner
Seal Surface Type
Flat
Fits Strap Tensile
.040
Tool Tension Capacity
560 lb
Tool Power Source
Battery
Tool Strength
Standard Duty
Compatible Strapping
Plastic Strapping
Material
Steel

Description

Strapping Tensioner, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 1/2 in, 5/8 in, Fits Strap Tensile .040, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 6 in, Tool Weight 8.8 lb, Tool Tension Capacity 560 lb, Tool Style Battery Powered Feedwheel, Min. Strapping Width 1/2 in, Max. Strapping Width 5/8 in, Overall Height 5 3/10 in, Tensioner Type Battery, Battery Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.