Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tensioner, 18 V, Plastic, Flat

  • Mfr # BXT4-19

  • Zoro # G616114419


product price: $6,178.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 1/2 in
Max. Strapping Width
3/4 in
Tool Weight
9.3 lb
Material
Steel
Seal Surface Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXT4-19
Zoro #
G616114419
UPC #
-
Country of Origin
Eswatini

Dimensions

Overall Height
5 1/2 in
Max. Strapping Width
3/4 in
Min. Strapping Width
5/8 in
Overall Length
14 1/2 in
Fits Strap Width
3/4 in, 5/8 in
Handle Length
6 in
Overall Width
6 in

Details

Item
Strapping Tensioner
Tool Weight
9.3 lb
Material
Steel
Seal Surface Type
Flat
Handle Grip
Yes
Tensioner Type
Battery
Tool Style
Battery Powered Feedwheel
Tool Strength
Heavy Duty
Tool Power Source
Battery
Battery Voltage
18 V
Tool Joint Type
Friction Weld
Compatible Strapping
Plastic Strapping
Tool Tension Capacity
1,000 lb
Tool Type
Tensioner
Tool Seal Type
Friction Weld
Standards
CE
Fits Strap Tensile
.050

Description

Strapping Tensioner, Tool Power Source Battery, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, 5/8 in, Fits Strap Tensile .050, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 6 in, Tool Weight 9.3 lb, Tool Tension Capacity 1,000 lb, Tool Style Battery Powered Feedwheel, Min. Strapping Width 5/8 in, Max. Strapping Width 3/4 in, Overall Height 5 1/2 in, Tensioner Type Battery, Battery Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.