Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT426484A
Zoro #
G8096868
UPC #
-
Country of Origin
Multiple
Dimensions
For Strapping Width
5/8"
Fits Strap Width
5/8 in
Fits Core Size
16 in
Core Width
3 in
For Core Dia.
16 in
Details
Item
Strapping Tool Kit
For Use With
Steel Strapping
Application
General shipping
Dispenser
4BU76
Material
Steel
Cutter Number
6BY57
Sealer No.
5A424
Includes
Tension, Sealer, Cutter, Dispenser
Tensioner No.
3XG89
Kit Includes
Cart, Cutter, Sealer, Tensioner
Kit Applications
Standard
Strapping Seal Type
Open Seals
Compatible Strapping
Steel Strapping
Strapping Wind
Oscillated
Strapping Finish
Smooth
Seal Surface Type
Flat
Description
Strapping Tool Kit, Kit Includes Cart, Cutter, Sealer, Tensioner, Kit Applications Standard, Fits Strap Width 5/8 in, Strapping Wind Oscillated, For Core Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.