Zoro Homepage

Wheel, Type: 8 in Dia

  • Mfr # 003393

  • Zoro # G5263693


product price: $51.95
/ea

Key Features

Fits Brand
SIGNODE
For Use With Mfr. Model Number
DF 15
Type
8 in Dia
Compatible Manufacturer Model Number
DF 15
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003393
Zoro #
G5263693
UPC #
-
Country of Origin
Canada

Dimensions

Width
8 in

Details

Item
Wheel
Fits Brand
SIGNODE
For Use With Mfr. Model Number
DF 15
Type
8 in Dia
Compatible Manufacturer Model Number
DF 15

Description

Item Wheel, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.