Select Comfort 863CLSW99 30-40 mmHg Womens Calf; Large; Short - Black
- Mfr # 863CLSW99
- Zoro # G504044071
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 863CLSW99
- Zoro #
- G504044071
- UPC #
- 745129201418
- Country of Origin
- China
Description
This collection is designed to ensure correct fit and accurate compression, resulting in optimum therapeutic benefits and greater wearing comfort. Sigvaris Medical products are designed to fit various lifestyles and are best suited for those with chronic venous disorders, edema, stasis, skin changes, and for those who have had or will be having a vein procedure.
Features- Wide range of sizing options to fit every body type
- Durable construction combined with a smooth opaque look
- Comfortable, stretchable material allows for ease in putting on and taking off
- Fabric Content - 69% Nylon, 31% Spandex - Latex Free
- Compression - 30-40 mmHg.
- Gender - Womens
- Color - Black
- Size - Large
- Leg Length - Short.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.