
16C650 Uart Serial Port w/ Data Transfer Rate Up To
Mfr # JJ-E20411-S1
Zoro # G9921514
product price: $44.09
/eaKey Features
Mounting
Plug-in Card
Includes
DP Cyber 2S1P PCIe Card, 3 x Low Profile Bracket, Y-Split Power Cable, 4 x Voltage Jumper, Software CD, User Manual
Number of Serial Ports (External)
2
Platform Supported
PC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JJ-E20411-S1
Zoro #
G9921514
UPC #
662774043470
Country of Origin
Unknown
Dimensions
Width
4.7 in
Card Height
Full-height
Height
2.9 in
Details
Item
Serial/Parallel Combo Adapter
Mounting
Plug-in Card
Includes
DP Cyber 2S1P PCIe Card, 3 x Low Profile Bracket, Y-Split Power Cable, 4 x Voltage Jumper, Software CD, User Manual
Number of Serial Ports (External)
2
Platform Supported
PC
Green Environmental Attribute
Environmentally Friendly
Host Interface
PCI Express 2.0 x1
Number of Parallel Ports (External)
1
Form Factor
Plug-in Card
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.