Zoro Homepage

16PORT INDUST 600W USB-C CHARGING W/ HUB

  • Mfr # ID-US0B11-S1

  • Zoro # G914897847


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Includes
16-port Industrial 600W USB-C PD Charging Station with 5Gbps USB Hub, (1) Power Cord, (2) Mounting Bracket, (2) USB-C to C Cable, (1) User Manual
Color
Black
Height
2.2 in
Length
8.1 in
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-US0B11-S1
Zoro #
G914897847
UPC #
662774046280
Country of Origin
China

Dimensions

Height
2.2 in
Length
8.1 in
Width
17.3 in
Depth
8.1 in

Details

Item
USB Hub
Includes
16-port Industrial 600W USB-C PD Charging Station with 5Gbps USB Hub, (1) Power Cord, (2) Mounting Bracket, (2) USB-C to C Cable, (1) User Manual
Color
Black
Mounting
Rack Mount
Host Interface
USB Type C
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
16
Platform Supported
Mac
Data Transfer Rate
640 MB/s
Application
Notebook, Tablet, Smartphone, Wearable Device
USB Connector Type
Type-C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.