
1.8M USB HDMI KVM CABLE WITH AUDIO & MIC IS A HIGH QUALITY CABLE SET DESIGNED TO
Mfr # CE-KV0211-S1
Zoro # G614882952
product price: $20.69
/eaKey Features
Device Supported
KVM Switch, Audio/Video Device
Environmentally Friendly
Yes
Conductor
Copper
Compatibility
SIIG KVM Switches: CE-KV0011-S1CE-KV0111-S1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-KV0211-S1
Zoro #
G614882952
UPC #
662774014500
Country of Origin
China
Dimensions
Cable Length
5.91 ft
Details
Item
KVM Cable
Device Supported
KVM Switch, Audio/Video Device
Environmentally Friendly
Yes
Conductor
Copper
Compatibility
SIIG KVM Switches: CE-KV0011-S1CE-KV0111-S1
Color
Black
Compatible With
SIIG KVM Switches: CE-KV0011-S1, CE-KV0111-S1
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB Type B - Male
Connector on First End Details
1 x USB Type A - Male, 1 x 19-pin HDMI Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.