
1X4 HDMI EXTENDER/SPLITTER, EXTENDS 4X 1080P@60HZ VIDEO OUTPUT UP TO 130FT 40M
Mfr # CE-H23U11-S1
Zoro # G415190416
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Number of Output Devices Supported
4
Number of Network (RJ-45) Ports
8
HDMI In
Yes
Number of HDMI Outputs
4
Twisted Pair Cable Standard
Category 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CE-H23U11-S1
Zoro #
G415190416
UPC #
662774041940
Country of Origin
China
Details
Number of Output Devices Supported
4
Number of Network (RJ-45) Ports
8
HDMI In
Yes
Number of HDMI Outputs
4
Twisted Pair Cable Standard
Category 7
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Maximum Video Resolution
1920 x 1080
HDMI Out
Yes
Connectivity Technology
Wired
Package Contents
(1) Transmitter, (4) Receiver, (5) Power Adapter , (1) IR Blaster Extension Cable , (4) IR Receiver Extension Cable, Screw Kit, User Reference Guide
Maximum Operating Distance
131.23 ft
Number of HDMI Inputs
1
Graphics Modes
Full HD
Number of Input Devices Supported
1
Item
Video Extender Transmitter/Receiver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.