Shop ADD-ON
See all product information
Create Account
2M HDMI 2.0 MALE TO HDMI 2.0 MALE BLACK CABLE FOR RESOLUTION UP TO 4096X2160 DC
- Mfr # HDMIHS20MM2M
- Zoro # G710726891
product price:Â
$
13.59
/ea
Key Features
Supported Resolution
4096 x 2160
Cable Length
6.56 ft
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Color
Black
Device Supported
Audio/Video Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMIHS20MM2M
- Zoro #
- G710726891
- UPC #
- 195285026491
- Country of Origin
- China
- Supported Resolution
- 4096 x 2160
- Connector on Second End Details
- (1) HDMI 2.0 Digital Audio/Video - Male
- Color
- Black
- Device Supported
- Audio/Video Device
- Cable Type
- HDMI
- Item
- A/V Cable
- Connector on First End Details
- (1) HDMI 2.0 Digital Audio/Video - Male
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.