Zoro Homepage

2-PORT USB 2.0 LOW PROFILE EXTENSION BRACKET, EASILY CONVERTS A MOTHERBOARDS USB

  • Mfr # CB-US0S11-S1

  • Zoro # G016470191


product price: $17.59
/ea

Key Features

Data Transfer Rate
480-Mbit/s
Connector Type on First End
USB 2.0 Header - Male
Environmentally Friendly
Yes
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-US0S11-S1
Zoro #
G016470191
UPC #
-
Country of Origin
China

Details

Data Transfer Rate
480-Mbit/s
Connector Type on First End
USB 2.0 Header - Male
Environmentally Friendly
Yes
Color
Black
Cable Type
USB
Connector on First End Details
1 x 9-pin USB 2.0 Header - Male
Connector Type on Second End
USB 2.0 Type A - Female
Connector on Second End Details
2 x 4-pin USB 2.0 Type A - Female
Item
Data Transfer Cable
Cable Characteristic
Extension Cable
Device Supported
Desktop Computer, Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.