Zoro Homepage

200W GaN PD Charger

  • Mfr # ACPW1Y11S1

  • Zoro # G513768371


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Height
1.5 in
Max. Output Power
200 W
Device Supported
Gaming Console, Tablet PC, Smartphone, Camera, Notebook, USB Type C Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACPW1Y11S1
Zoro #
G513768371
UPC #
662774045801
Country of Origin
China

Dimensions

Height
1.5 in
Width
4.7 in
Depth
3.4 in

Details

Material
Plastic
Color
Black
Max. Output Power
200 W
Device Supported
Gaming Console, Tablet PC, Smartphone, Camera, Notebook, USB Type C Device
USB Type-C
Yes
Output Voltage
12V DC, 9V DC, 20V DC, 15V DC, 5V DC
Includes
AC Adapter, AC Power Cord, Stand, Carrying Pouch, Quick Start Guide
Item
AC Adapter
Max. Output Current
5A
Input Voltage
120V AC, 230V AC
Universal Adapter
Yes
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.