Zoro Homepage

240W GAN PD 3.1 CHARGER - 3C1A

  • Mfr # AC-PW1X11-S1

  • Zoro # G314897874


product price: $194.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
Yes
Includes
AC Adapter, AC Power Cord, Stand, Carrying Pouch, Quick Start Guide
Length
3.4 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-PW1X11-S1
Zoro #
G314897874
UPC #
-
Country of Origin
China

Dimensions

Length
3.4 in
Height
1.3 in
Width
4.5 in
Depth
3.4 in

Details

Item
AC Adapter
USB Charging Port
Yes
Includes
AC Adapter, AC Power Cord, Stand, Carrying Pouch, Quick Start Guide
Color
White
Material
Plastic
Watts
240 W
Device Supported
Notebook, USB Type C Device, Gaming Console, Camera, Smartphone, Tablet PC, MacBook Pro
Max. Output Current
5A
USB Type-C
Yes
Universal Adapter
Yes
Output Voltage
28V DC, 20V DC, 9V DC, 15V DC, 12V DC, 5V DC
Input Voltage
120V AC, 230V AC
USB
Yes
Max. Output Power
240 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.