
2M6.6FT USB-C TO DP CABLE, EASILY ADD A DISPLAYPORT DISPLAY TO YOUR USB TYPE-
Mfr # CB-TC0A12-S1
Zoro # G314877524
product price: $48.49
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Features
Reversible, Tangle-free, HDCP 1.4, Bend Insensitive, Plug & Play, HDCP 2.2
Cable Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-TC0A12-S1
Zoro #
G314877524
UPC #
662774041568
Country of Origin
China
Details
Item
A/V Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Features
Reversible, Tangle-free, HDCP 1.4, Bend Insensitive, Plug & Play, HDCP 2.2
Cable Type
DisplayPort/USB-C
Compatible With
Google Chromebook Pixel
Device Supported
Projector, Audio/Video Device, Ultrabook, MacBook, MacBook Pro, HDTV, Tablet, Monitor, Computer, Notebook, Chromebook
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x 20-pin DisplayPort Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Compatibility
Google Chromebook Pixel
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.