Zoro Homepage

2P HDMI 2.0 KVM SWITCH with USB 2.0

  • Mfr # CE-KV0811-S1

  • Zoro # G416424329


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
6
Input Voltage
230 V AC, 120 V AC
Package Contents
2-Port HDMI 2.0 Video Console KVM Switch with USB 2.0, Power Adapter 5V/2A, 2 x HDMI Cable, 2 x USB 2.0 Cable , 2 x Audio and Microphone Cable , User Manual
Depth
6.6 in
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-KV0811-S1
Zoro #
G416424329
UPC #
662774000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.6 in
Width
3.3 in
Height
1.3 in

Details

Number of USB Ports
6
Input Voltage
230 V AC, 120 V AC
Package Contents
2-Port HDMI 2.0 Video Console KVM Switch with USB 2.0, Power Adapter 5V/2A, 2 x HDMI Cable, 2 x USB 2.0 Cable , 2 x Audio and Microphone Cable , User Manual
Frequency
50 Hz, 60 Hz
Number of Computers Supported
2
USB
Yes
Max. Resolution
3840 x 2160
HDMI
Yes
Number of Local Users Supported
1
Environmentally Friendly
Yes
Item
KVM Switchbox
Number of HDMI Ports
3
Input Voltage Range
100V to 240V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.