Zoro Homepage

2P HDMI DUAL-HEAD KVM WITH USB 2.0

  • Mfr # CE-KV0911-S1

  • Zoro # G714883026


product price: $479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Input Voltage
120 V AC, 230 V AC
Width
3.3"
Depth
6.6"
Height
1.3"
Number of Local Users Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-KV0911-S1
Zoro #
G714883026
UPC #
662774044514
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.3"
Depth
6.6"
Height
1.3"

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Number of Local Users Supported
2
Number of Computers Supported
2
Maximum Video Resolution
3840 x 2160
Environmentally Friendly
Yes
DisplayPort
Yes
Number of HDMI Ports
4
Frequency
60 Hz, 50 Hz
USB
Yes
Number of DisplayPorts
2
Input Voltage Range
100V to 240V
Package Contents
2-Port HDMI 2.0 Dual-Head Console KVM Switch with USB 2.0, Power Adapter 5V/2A, (2) HDMI Cable, (2) DisplayPort Cable, (2) USB 2.0 Cable , (2) Audio and Microphone Cable , User Manual
HDMI
Yes
Number of USB Ports
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.