
2x1 DisplayPort 4K KVM USB3 Switch
Mfr # CE-KV0C11-S1
Zoro # G916424409
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Number of Computers Supported
2
USB 2.0
Yes
Input Voltage Range
100-240VAC
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-KV0C11-S1
Zoro #
G916424409
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Height
1 in
Width
7 in
Details
Number of Computers Supported
2
USB 2.0
Yes
Input Voltage Range
100-240VAC
USB
Yes
HDMI
Yes
Features
Plug and Play
DisplayPort
Yes
Number of USB Ports
6
Environmentally Friendly
Yes
Number of DisplayPorts
3
Frequency
50 Hz, 60 Hz
Number of Local Users Supported
1
Package Contents
2x1 DisplayPort 4K KVM USB 3.0 Switch with Remote Control, Power Adapter, 2 x USB 3.0 Type-A to B, IR Extender Cable, IR Remote Control, User Manual
Item
KVM Switchbox
Number of HDMI Ports
1
Max. Resolution
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.