
2x1 HDMI 4K HDR KVM USB 3.0 Switch
Mfr # CE-KV0E11-S1
Zoro # G316424290
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Input Voltage Range
100-240VAC
Features
Plug and Play
Number of Computers Supported
2
Package Contents
2x1 HDMI 4K HDR KVM USB 3.0 Switch with Remote Control, Power Adapter, 2 x USB 3.2 Gen 1 Type-A to B, IR Extender Cable, IR Remote Control, User Manual
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-KV0E11-S1
Zoro #
G316424290
UPC #
662774000000
Country of Origin
China
Dimensions
Height
1 in
Depth
3 in
Width
7 in
Details
Input Voltage Range
100-240VAC
Features
Plug and Play
Number of Computers Supported
2
Package Contents
2x1 HDMI 4K HDR KVM USB 3.0 Switch with Remote Control, Power Adapter, 2 x USB 3.2 Gen 1 Type-A to B, IR Extender Cable, IR Remote Control, User Manual
Environmentally Friendly
Yes
Number of Local Users Supported
1
Number of HDMI Ports
3
HDMI
Yes
Item
KVM Switchbox
Frequency
60 Hz, 50 Hz
Number of USB Ports
6
Max. Resolution
3840 x 2160
USB 2.0
Yes
USB
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.