Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X1 USB-C 4K VIDEO KVM SWITCH

  • Mfr # CE-KV0B11-S1

  • Zoro # G214883052


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Depth
5.5"
Height
0.6"
Width
2.8"
USB
Yes
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-KV0B11-S1
Zoro #
G214883052
UPC #
-
Country of Origin
China

Dimensions

Depth
5.5"
Height
0.6"
Width
2.8"

Details

Item
KVM Switchbox
USB
Yes
Number of USB Ports
4
Number of Local Users Supported
1
Maximum Video Resolution
3840 x 2160
HDMI
Yes
Number of Computers Supported
2
USB 2.0
Yes
Environmentally Friendly
Yes
Number of HDMI Ports
1
Package Contents
2x1 USB-C 4K Video KVM Switch, 2 x USB-C to C Cable, 1 x User Reference Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.