Zoro Homepage

3 BUTTONS USB OPTICAL MOUSE

  • Mfr # JK-US0T11-S1

  • Zoro # G714909276


product price: $13.15
/ea

Key Features

Color
Black
Compatible With
Mac OS X, Windows
Number of Buttons
3
Length
1.9 in
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-US0T11-S1
Zoro #
G714909276
UPC #
662774045207
Country of Origin
China

Dimensions

Length
1.9 in
Height
1.9 in
Width
3.2 in

Details

Item
Mouse
Color
Black
Compatible With
Mac OS X, Windows
Number of Buttons
3
Movement Resolution
1200 dpi
OS Compatibility
Windows, Mac OS X
Scroller Type
Scroll Wheel
Platform Supported
Mac, PC
Ergonomic Fit
Symmetrical
Pointing Device Connectivity Technology
Cable
Pointing Device Host Interface
USB Type A, USB 1.1
Movement Detection
Optical
Device Supported
Desktop PC, Notebook
Green Environmental Attribute
Environmentally Friendly

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.