3-PORT FIREWIRE 800 2X 9-PIN, 1X 6-PIN PCI EXPRESS X1 CARD, SUPPORTS IEEE P139

  • Mfr # NN-E38012-S3

  • Zoro # G815223127


product price:  $66.49
/ea

Key Features

Environmentally Friendly
Yes
Data Transfer Rate
800-MB/s
Width
3.3"
Height
4.8"
Package Contents
NN-E38012-S3 3-port FireWire AdapterSpare Low-profile Bracket"Y" Split Power CableDriver CDUser's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NN-E38012-S3
Zoro #
G815223127
UPC #
662774005577
Country of Origin
China

Dimensions

Width
3.3"
Height
4.8"
Thickness
750 mil

Details

Environmentally Friendly
Yes
Data Transfer Rate
800-MB/s
Package Contents
NN-E38012-S3 3-port FireWire AdapterSpare Low-profile Bracket"Y" Split Power CableDriver CDUser's Manual
Host Interface
PCI Express x1
Platform Supported
PC, Mac
Total Number of FireWire/i.LINK Ports
3
Number of FireWire/i.LINK 800 Ports
3
Item
FireWire Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.