
30M USB 3.0 AOC M/F ACTIVE CABLE
Mfr # CB-US0U11-S1
Zoro # G914877726
product price: $200.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
98.43 ft
End 2 Connection Type
USB 3.0 Type A - Female
Includes
USB 3.0 AOC Male to Female Active Cable - 30M, Quick Start Guide
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-US0U11-S1
Zoro #
G914877726
UPC #
662774044309
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Includes
USB 3.0 AOC Male to Female Active Cable - 30M, Quick Start Guide
Jacket Material
Polyvinyl Chloride (PVC)
Standards
CE, FCC
Cable Type
Fiber Optic
Features
Active, Plug & Play
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Shielding
Yes
Device Supported
TV, Camera, Desktop Computer, Printer, Notebook, Flash Drive, Projector, Game Pad
American Wire Gauge
28 AWG
Data Transfer Rate
5-Gbit/s
Environmentally Friendly
Yes
Conductor
Copper
Fiber Optic Mode
Multi-mode
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Package Contents
USB 3.0 AOC Male to Female Active Cable - 30M, Quick Start Guide
Color
Black
Data Transfer Speed
5-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.