Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X1 HDMI SWITCH W/VOICE APP CONTROL

  • Mfr # CE-H27211-S1

  • Zoro # G714882999


product price: $62.69
/ea

Key Features

HDMI Out
Yes
Number of Input Devices Supported
3
Device Supported
Display, TV
Graphics Modes
4K
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-H27211-S1
Zoro #
G714882999
UPC #
662774044996
Country of Origin
China

Details

Item
Audio/Video Switchbox
HDMI Out
Yes
Number of Input Devices Supported
3
Device Supported
Display, TV
Graphics Modes
4K
Number of Displays Supported
1
Connectivity Technology
Cable
Number of HDMI Outputs
1
Number of HDMI Inputs
3
HDMI In
Yes
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.