Shop SIIG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Port 4K 60HZ DisplayPort 1.2 KVM Switch with USB 3.0 and Multi-Media ports
Mfr # CE-DP0G11-S1
Zoro # G214883007
product price:Â
$
438.99
/ea
Key Features
Input Voltage
120 V AC, 230 V AC
Height
1.4"
Width
4.4"
Depth
11.1"
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-DP0G11-S1
- Zoro #
- G214883007
- UPC #
- 662774042954
- Country of Origin
- Taiwan, Province of China
- Item
- KVM Switchbox
- Input Voltage
- 120 V AC, 230 V AC
- USB
- Yes
- Package Contents
- 4-Port DisplayPort 1.2 4K Smart Console KVM Switch with USB 3.0 Multi-Media, Power Adapter + Power Cord, DisplayPort 1.2 cable, 1.8 meters (4pcs), 4 x USB 3.0 + MIC + Stereo 3-in-1 cable, 1.8 meters, User Manual
- Number of Local Users Supported
- 1
- DisplayPort
- Yes
- Number of Computers Supported
- 4
- Number of DisplayPorts
- 5
- Environmentally Friendly
- Yes
- Number of USB Ports
- 11
- Maximum Video Resolution
- 3840 x 2160
- Input Voltage Range
- 100V AC to 240V AC