Zoro Homepage

4-Port USB 2.0 Extender

  • Mfr # JU-EX0311-S1

  • Zoro # G114908718


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Maximum Data Transfer Rate
60 MB/s
Height
1 in
Package Contents
4-Port USB 2.0-Extender, Power adapter, USB 2.0 Type A to B cable, Quick Start Guide
Maximum Extended Range
262.47 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-EX0311-S1
Zoro #
G114908718
UPC #
662774042374
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Length
2.1 in
Width
2.8 in

Details

Network (RJ-45)
Yes
Maximum Data Transfer Rate
60 MB/s
Package Contents
4-Port USB 2.0-Extender, Power adapter, USB 2.0 Type A to B cable, Quick Start Guide
Maximum Extended Range
262.47 ft
Number of Network (RJ-45) Ports
1
Number of USB Ports
4
USB
Yes
Input Voltage
120V AC
Material
Metal
Item
USB Extender
Standards
TAA Compliant
Color
Black
Green Environmental Attribute
Environmentally Friendly
Includes
4-Port USB 2.0 Extender, Power adapter, USB 2.0 Type A to B cable, Quick Start Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.