Zoro Homepage

4K 60HZ HDMI OVER IP MATRIX- RECEIVER

  • Mfr # CE-H27G11-S1

  • Zoro # G915223140


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Graphics Modes
4K
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27G11-S1
Zoro #
G915223140
UPC #
662774045573
Country of Origin
China

Dimensions

Receiver Width
5.19"
Receiver Depth
6.81"
Receiver Height
1.09"

Details

Connectivity Technology
Wired
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Graphics Modes
4K
Network (RJ-45)
Yes
Maximum Video Resolution
409(6) 2160
Number of Network (RJ-45) Ports
1
USB
Yes
Number of Output Devices Supported
1
Maximum Operating Distance
393.70 ft
Power over Ethernet (PoE)
Yes
Number of HDMI Outputs
1
Supported Video Modes
1080i, 1080p, 720p, 480i, 480p
Frequency
50 Hz, 60 Hz
Number of USB Ports
5
HDMI Out
Yes
Twisted Pair Cable Standard
Category 7
Package Contents
4K 60Hz HDMI Over IP Matrix- Receiver, (1) 3.5mm IR Receiver Extension Cable, (1) DC Power Adapter, 5V/2A, (1) Mounting Kit, (1) User Reference Guide
Item
Video Extender Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.