Zoro Homepage

4K 60HZ HDMI OVER IP MATRIX- TRANSMITTER

  • Mfr # CE-H27F11-S1

  • Zoro # G615223174


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Maximum Video Resolution
409(6) 2160
Graphics Modes
4K
HDMI In
Yes
USB
Yes
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27F11-S1
Zoro #
G615223174
UPC #
662774045566
Country of Origin
China

Dimensions

Transmitter Width
5.19"
Transmitter Depth
6.81"
Transmitter Height
1.09"

Details

Maximum Video Resolution
409(6) 2160
Graphics Modes
4K
HDMI In
Yes
USB
Yes
Number of USB Ports
2
Number of Input Devices Supported
1
Twisted Pair Cable Standard
Category 7
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Package Contents
4K 60Hz HDMI Over IP Matrix- Transmitter, 1x 3.5mm IR Emitter Extension Cable, 1x DC Power Adapter, 5V/2A, 1x Mounting Kit, 1x User Reference Guide
Power over Ethernet (PoE)
Yes
Number of Network (RJ-45) Ports
1
Maximum Operating Distance
393.70 ft
Frequency
50 Hz, 60 Hz
Number of HDMI Inputs
1
Network (RJ-45)
Yes
Supported Video Modes
480i, 1080p, 720p, 1080i, 480p
Environmentally Friendly
Yes
Item
Video Extender Transmitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.