Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K HDMI USB KVM EXTENDER OVER CAT6 - UP TO 230 FEET - ZERO LATENCY - ESD PROTECT

  • Mfr # CE-H28411-S1

  • Zoro # G821701640


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Transmitter Width
3.03 in
Package Contents
4K HDMI USB KVM Extender over Cat6 - 230 feet - Zero Latency, 2x Power Adapter DC 5V/1A, USB A to A Cable, User Manual
HDMI
Yes
Number of USB Ports
3
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H28411-S1
Zoro #
G821701640
UPC #
-
Country of Origin
China

Dimensions

Transmitter Width
3.03 in
Transmitter Depth
2.36 in
Receiver Height
0.83 in
Transmitter Height
0.83 in
Receiver Depth
2.36 in
Receiver Width
3.03 in

Details

Package Contents
4K HDMI USB KVM Extender over Cat6 - 230 feet - Zero Latency, 2x Power Adapter DC 5V/1A, USB A to A Cable, User Manual
HDMI
Yes
Number of USB Ports
3
Frequency
50 Hz, 60 Hz
Connectivity Technology
Wired
Item
KVM Extender
Color
Black
Input Voltage Range
100-240V AC
Device Type
KVM Extender
USB
Yes
Maximum Operating Distance
229.66 ft
Network (RJ-45)
Yes
Max. Resolution
3840 x 2160
Number of Network (RJ-45) Ports
2
Number of HDMI Ports
2
Graphic Mode
4K UHD

Description

ION - METAL HOUSING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.