Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K HDMI VIDEO CAPTURE VOLUME & LOOP

  • Mfr # CE-H27311-S1

  • Zoro # G715289759


product price: $156.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Screen Mode Supported
4K
Platform Supported
PC, Mac
Audio Line In
Yes
Package Contents
4K HDMI Video Capture Box with Volume Control & Loopout, (1) USB 3.2 Gen 1 Type-C to Type-A Cable, 0.98ft (30cm), (1) User Reference Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27311-S1
Zoro #
G715289759
UPC #
-
Country of Origin
China

Dimensions

Width
2.5 in
Height
0.9 in
Length
4.6 in

Details

HDMI
Yes
Screen Mode Supported
4K
Platform Supported
PC, Mac
Audio Line In
Yes
Package Contents
4K HDMI Video Capture Box with Volume Control & Loopout, (1) USB 3.2 Gen 1 Type-C to Type-A Cable, 0.98ft (30cm), (1) User Reference Guide
USB
Yes
Maximum Resolution
3840 x 2160
Audio Line Out
Yes
Functions
Video Capturing, Video Recording, Video Streaming
Item
Video Capturing Device
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Operating System Supported
Windows 10, Linux, Mac OS X 11.0 Big Sur, Windows 11, macOS 10.15, Windows 7, Mac OS X 11.1 Big Sur, Windows 8
Includes
4K HDMI Video Capture Box with Volume Control & Loopout, (1) USB 3.2 Gen 1 Type-C to Type-A Cable, 0.98ft (30cm), (1) User Reference Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.