Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K HDMI WIRELESS EXTENDER KIT

  • Mfr # CE-H23Q11-S1

  • Zoro # G815289741


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Graphics Modes
4K
Transmitter Width
3.54"
Number of USB Ports
2
Number of HDMI Outputs
1
Transmitter Height
2.09"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H23Q11-S1
Zoro #
G815289741
UPC #
662774041773
Country of Origin
China

Dimensions

Transmitter Width
3.54"
Transmitter Height
2.09"
Transmitter Depth
2.44"

Details

Graphics Modes
4K
Number of USB Ports
2
Number of HDMI Outputs
1
HDMI In
Yes
Number of HDMI Inputs
1
Wireless LAN
Yes
Maximum Video Resolution
3840 x 2160
USB
Yes
HDMI Out
Yes
Number of Output Devices Supported
1
Connectivity Technology
Wireless
Number of Input Devices Supported
1
Package Contents
(1) Transmitter, (1) Receiver, (2) AC Power Adapter, User Reference Guide
Environmentally Friendly
Yes
Maximum Operating Distance
98.43 ft
Item
Video Extender Transmitter/Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.