4K USB-C/ DP/ VGA/ HDMI VIDEO WALL PROCESSOR, CREATE 3X3 AND UP TO 10X10, 4K 30H

  • Mfr # CE-H26F11-S1

  • Zoro # G415665396


product price: $1,707.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

USB
Yes
Includes
3x3 4K Video Wall Processor with USB-C/DP/VGA/HDMI In, DC 24V/2A output power adapter, Remote control, Mount bracket kit (6x screws, 2x mounting ears), Driver CD, USB cable, User manual
Video Wall Compatible
Yes
Ethernet
Yes
Depth
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H26F11-S1
Zoro #
G415665396
UPC #
662774044170
Country of Origin
China

Dimensions

Depth
10.8 in
Width
17.2 in
Height
1.7 in

Details

USB
Yes
Includes
3x3 4K Video Wall Processor with USB-C/DP/VGA/HDMI In, DC 24V/2A output power adapter, Remote control, Mount bracket kit (6x screws, 2x mounting ears), Driver CD, USB cable, User manual
Video Wall Compatible
Yes
Ethernet
Yes
DVI
Yes
Item
Video Wall Controller
Number of HDMI Outputs
10
Number of DisplayPorts
1
Color
Black
Serial
Yes
HDMI
Yes
Number of HDMI Inputs
1
Environmentally Friendly
Yes
Input Voltage
120 V AC, 12 V DC, 230 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.