Zoro Homepage

4K60 HDMI EXTENDER W/IR, HDR & ARC

  • Mfr # CE-H26L11-S1

  • Zoro # G415223190


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Input Devices Supported
1
Transmitter Width
3.90"
Environmentally Friendly
Yes
Twisted Pair Cable Standard
Category 7
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H26L11-S1
Zoro #
G415223190
UPC #
662774044613
Country of Origin
China

Dimensions

Transmitter Width
3.90"
Transmitter Height
1.03"
Transmitter Depth
4.17"

Details

Number of Input Devices Supported
1
Environmentally Friendly
Yes
Twisted Pair Cable Standard
Category 7
Number of Network (RJ-45) Ports
1
HDMI In
Yes
HDMI Out
Yes
Network (RJ-45)
Yes
Maximum Operating Distance
230 ft
Number of HDMI Outputs
1
Graphics Modes
4K UHD
Number of HDMI Inputs
1
Package Contents
ipcolor 4K HDMI 2.0 Extender with IR, HDR and ARC, (2) Power Adapter, (1) IR Blaster Cable, (1) IR Receiver Cable, (8) Mounting Ears and installation hardware, User Manual
Maximum Video Resolution
3840 x 2160
Media Type Supported
Twisted Pair
Connectivity Technology
Wired
Item
Video Extender Transmitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.