Zoro Homepage

4K60 HDR HDMI KVM EXTENDER W/SPDIF

  • Mfr # CE-H27811-S1

  • Zoro # G614877842


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Number of Local Users Supported
1
Receiver Width
6.02"
Receiver Depth
4.15"
Graphic Mode
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27811-S1
Zoro #
G614877842
UPC #
662774045252
Country of Origin
China

Dimensions

Receiver Width
6.02"
Receiver Depth
4.15"
Transmitter Depth
4.15"
Transmitter Width
6.02"
Transmitter Height
0.87"
Receiver Height
0.87"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.