Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K60HZ HDMI OVER CAT6 EXTENDER W LOOPOUT

  • Mfr # CE-H27K11-S1

  • Zoro # G314877876


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Output Devices Supported
2
Package Contents
(1) Transmitter Unit, (1) Receiver Unit, (2) Power Adapter , IR Blaster Extension Cable, IR Receiver Extension Cable, Quick Start Guide
Number of Input Devices Supported
1
HDMI Out
Yes
Media Type Supported
Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27K11-S1
Zoro #
G314877876
UPC #
662774045849
Country of Origin
China

Dimensions

Receiver Height
0.83"
Receiver Width
2.95"
Transmitter Width
2.95"
Receiver Depth
2.36"
Transmitter Depth
2.36"
Transmitter Height
0.83"

Details

Number of Output Devices Supported
2
Package Contents
(1) Transmitter Unit, (1) Receiver Unit, (2) Power Adapter , IR Blaster Extension Cable, IR Receiver Extension Cable, Quick Start Guide
Number of Input Devices Supported
1
HDMI Out
Yes
Media Type Supported
Twisted Pair
Connectivity Technology
Wired
Graphics Modes
4K
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Number of HDMI Inputs
1
Twisted Pair Cable Standard
Category 7
Supported Video Modes
1080p, 480i, 720p, 1080i, 480p
HDMI In
Yes
Number of Network (RJ-45) Ports
2
Maximum Operating Distance
164 ft
Frequency
60 Hz, 50 Hz
Number of HDMI Outputs
2
Maximum Video Resolution
3840 x 2160
Item
Video Extender Transmitter/Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.