Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Port DisplayPort MST KVM Console Switch

  • Mfr # CE-KV0H11-S1

  • Zoro # G216424284


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Depth
11.1 in
Number of USB Ports
10
USB
Yes
Max. Resolution
7680 x 4320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-KV0H11-S1
Zoro #
G216424284
UPC #
662774000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
11.1 in
Height
1.4 in
Width
4.4 in

Details

Environmentally Friendly
Yes
Number of USB Ports
10
USB
Yes
Max. Resolution
7680 x 4320
Input Voltage Range
AC 100-240V
DisplayPort
Yes
Package Contents
4-Port DisplayPort 1.4 8K MST Dual Head KVM Console Switch, 4 x DisplayPort Cable, 4 x 3-in-1 Cable (USB-A 3.2 Gen 1 to USB-B+MIC+audio), 1 x DC Power Adapter, 12V/2A, 1 x User Reference Guide
Item
KVM Switchbox
Number of Computers Supported
4
Number of Local Users Supported
2
Number of DisplayPorts
6
Frequency
60 Hz, 50 Hz
Features
Plug and Play

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.