Zoro Homepage

4X1 18GBPS HDR HDMI KVM SWITCH, CONSOLE 4 HDMI PC SYSTEMS VIA ONE KEYBOARD & MOU

  • Mfr # CE-H25611-S1

  • Zoro # G114936445


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Width
4.4"
Height
1.5"
Depth
11.1"
Number of HDMI Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H25611-S1
Zoro #
G114936445
UPC #
662774042916
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.4"
Height
1.5"
Depth
11.1"

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Number of HDMI Ports
5
Number of Local Users Supported
1
Number of Computers Supported
4
Package Contents
KVM Switchbox, Power Adapter, 4 x HDMI 2.0 Cable 1.8m, 4 x USB 3.0 + MIC + Stereo 3-in-1 Cable, User Manual
Number of USB Ports
11
HDMI
Yes
Input Voltage Range
100V AC to 240V AC
USB
Yes
Maximum Video Resolution
3840 x 2160
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.