4X1 DISPLAYPORT 4K KVM USB3 SWITCH
Mfr # CE-KV0D11-S1
Zoro # G722781697
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Number of Local Users Supported
1
Depth
3 in
Environmentally Friendly
Yes
USB
Yes
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-KV0D11-S1
Zoro #
G722781697
UPC #
662774045153
Country of Origin
China
Dimensions
Depth
3 in
Height
1 in
Width
9.6 in
Details
Item
KVM Switchbox
Number of Local Users Supported
1
Environmentally Friendly
Yes
USB
Yes
HDMI
Yes
USB 2.0
Yes
Package Contents
4x1 DisplayPort 4K KVM USB 3.0 Switch with Remote Control, Power Adapter, 4 x USB 3.0 Type-A to B, IR Extender Cable, IR Remote Control, User Manual
Input Voltage Range
100-240VAC
Features
Plug and Play
Max. Resolution
3840 x 2160
DisplayPort
Yes
Number of DisplayPorts
5
Number of USB Ports
8
Frequency
60 Hz, 50 Hz
Number of Computers Supported
4
Number of HDMI Ports
1
Description
SIIG 4X1 DISPLAYPORT 4K KVM USB3 SWITCH
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.