
4X1 HDMI 4K HDR KVM USB 3.0 SWITCH
Mfr # CE-KV0F11-S1
Zoro # G114877847
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Width
9.6"
Height
1"
Depth
3"
HDMI
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-KV0F11-S1
Zoro #
G114877847
UPC #
-
Country of Origin
China
Dimensions
Width
9.6"
Height
1"
Depth
3"
Details
Item
KVM Switchbox
HDMI
Yes
USB
Yes
Number of HDMI Ports
5
Input Voltage Range
100-240VAC
Number of USB Ports
8
USB 2.0
Yes
Frequency
50 Hz, 60 Hz
Environmentally Friendly
Yes
Package Contents
4x1 HDMI 4K HDR KVM USB 3.0 Switch with Remote Control, Power Adapter, 4 x USB 3.2 Gen 1 Type-A to B, IR Extender Cable, IR Remote Control, User Manual
Number of Computers Supported
4
Number of Local Users Supported
1
Maximum Video Resolution
3840 x 2160
Features
Plug and Play
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.