
5-PORT HDMI SWITCH, SHARE ONE UHD 4K HDMI DISPLAY BETWEEN FIVE UHD 4K HDMI SOURC
Mfr # CE-H23012-S1
Zoro # G414897712
product price: $49.99
/eaKey Features
Maximum Operating Distance
32.81 ft
Number of HDMI Inputs
5
Width
4.5 in
Number of Input Devices Supported
5
Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-H23012-S1
Zoro #
G414897712
UPC #
662774041117
Country of Origin
China
Dimensions
Width
4.5 in
Height
1 in
Depth
2.5 in
Details
Maximum Operating Distance
32.81 ft
Number of HDMI Inputs
5
Number of Input Devices Supported
5
Connectivity Technology
Cable
Number of Displays Supported
1
Environmentally Friendly
Yes
Maximum Video Resolution
3840 x 2160
HDMI Out
Yes
Graphics Modes
4K
Input Voltage
5 V DC
Number of HDMI Outputs
1
Device Supported
Projector, Display, Gaming Console, Blu-ray Disc Player, Computer, TV, DVD Player
HDMI In
Yes
Item
Video Switchbox
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.