Zoro Homepage
This item is Discontinued.
No Product Image Available

5Port Smart USB Charger Blk, ACPW1714S1 (Discontinued)

  • Mfr # AC-PW1714-S1
  • Zoro # G4547357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-PW1714-S1
Zoro #
G4547357
UPC #
662774040196
Country of Origin
Unknown

Details

Item
AC Adapter
Amps
3A
Features
Universal Adapter
Includes
5-Port Smart USB Charger plus Organizer Bundle with QC3.0 & Type-C - Black, Power Cord, Charging Organizer, User Reference Guide
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Input Voltage
120V AC
Device Supported
Tablet PC
Output Voltage
12V DC

Description

An ideal device to rapid charge and organize up to 5 devices simultaneously

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.